MARINTEC Digital angle meter

Sebelum PPN:
Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurement range: 0-225°
• Features a backlit LCD display for easy viewing of readings even in dark places. • High-precision specifications with a resolution of 0.1° and measurement accuracy of ±0.5°. • The angle value increases or decreases in 0.1° steps when the angle is opened or closed. • Includes a HOLD button to lock the measurement value, making recording and comparison work smooth!
• Features a locking knob to prevent angle shifts during measurement. • Equipped with bubble horizontal/vertical levels for more accurate positioning. • Includes an ON/OFF button; automatically turns off after 5 minutes of inactivity.
• Angle guide included • Low power alarm function • Body made of rust-resistant aluminum alloy • Hanging hole included • Storage case/portable bag included • 1-year warranty
*Please rotate the arm with the appropriate amount of force.
*The spirit level does not have an angle function.
*Specifications and appearance are subject to change without notice due to improvements.
*The color of the photo may differ from the actual color. Please be aware of this beforehand.

Ulasan Produk

Tidak ada ulasan