ZEISS Conquest HD Binoculars 8x 32mm aperture

Sebelum PPN:
Rp29.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves clear and natural colors with the HD lens system. <> Lightweight and compact size. A stylish design that guarantees comfortable observation even when used for a long time.
The slim body is made of robust, high-quality aluminum that protects the internal optics.
Ideally wide field of view and well-balanced design that does not make you feel tired even when observing for a long time. <> Uses a water-repellent coat that prevents dirt and water droplets from sticking to the lens surface.
Easy observation even at dusk with 90% or more light transmittance by anti-reflection coated lens.
A completely waterproof type filled with nitrogen gas that enables outdoor observation even in bad weather.
Easy operability and reliable grip even when wearing gloves with the Ergomix design.

Ulasan Produk

Tidak ada ulasan