SpotSee Cold Chain Complete XS
#Grup produk P117550786
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ColdChain CompleteXS is a label that simultaneously records temperature rise and fall deviations for products requiring strict temperature control. Once it changes color, it cannot be reversed, allowing for at-a-glance confirmation that the product is being maintained under appropriate temperature conditions and leaving a record of evidence. [Temperature Rise Indicator WM] When exposed to an environment 0-2°C above the reaction temperature, the display window starts to change from white to red, and the color change is completed after a cumulative time of up to 8 hours. [Temperature Drop Detection Indicator FS] When exposed to an environment below ±1°C of the reaction temperature, the reaction begins and the color change progresses within 90 minutes. The display window changes from light pink to the reference color magenta.
Temperature control during transport and storage of refrigerated foods, confirmation of freezing status, confirmation of distribution and storage conditions of pharmaceuticals, confirmation of temperature deviations during chemical product delivery, cold chain quality control, food freshness checks. Examples of use: vaccines, highly sensitive pharmaceuticals, specimens, diagnostic reagents, refrigerated foods, fresh foods, fine wines, fresh flowers, chemical products, solder paste, semiconductor paste, conductive paste, chemicals, temperature-sensitive low-temperature logistics, precision instruments and photographic equipment, works of art, etc. Logistics with climate control throughout the entire process, from warehouse storage, sorting and loading of goods, to truck transportation.
*This product may discolor if exposed to temperatures below 0-2°C, so care must be taken during transport and storage in winter. Store away from direct sunlight and at a temperature between 15-25°C.
Temperature control during transport and storage of refrigerated foods, confirmation of freezing status, confirmation of distribution and storage conditions of pharmaceuticals, confirmation of temperature deviations during chemical product delivery, cold chain quality control, food freshness checks. Examples of use: vaccines, highly sensitive pharmaceuticals, specimens, diagnostic reagents, refrigerated foods, fresh foods, fine wines, fresh flowers, chemical products, solder paste, semiconductor paste, conductive paste, chemicals, temperature-sensitive low-temperature logistics, precision instruments and photographic equipment, works of art, etc. Logistics with climate control throughout the entire process, from warehouse storage, sorting and loading of goods, to truck transportation.
*This product may discolor if exposed to temperatures below 0-2°C, so care must be taken during transport and storage in winter. Store away from direct sunlight and at a temperature between 15-25°C.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
