SKC (environmental measurement) Calibration jar (large size, accommodates up to 8 inches x 3.25 inches)

Sebelum PPN:
Rp6.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This large, multi-purpose calibration jar is used for setting and verifying pump flow rates when using suction-type sampling heads. It accommodates instruments with a length of 8 inches and a diameter of 3.25 inches, allowing for flow rate verification.
SKC offers a wide range of filter sampling accessories, including shrink bands, SureSeal cassette openers, sampling stands, filter supports, handling, identification, transport, and storage items, various adapters, and calibration jars.
Feature
Compatible device size: Maximum length 8 inches x diameter 3.25 inches

Ulasan Produk

Tidak ada ulasan