Bowers Built-in Bluetooth Digital pistol grip / bore gauge set

Sebelum PPN:
Rp46.999.900 - Rp169.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bowers' Hallmatic Digital Pistol Grip Bore Gauge (BT model) combines an ergonomic design with a large, crisp LCD display for quick and accurate measurements.
IP67 electronics and waterproof protection, as well as two-way communication with built-in Bluetooth proximity data output, provide great flexibility when collecting and storing data.
The bore gauge body and setting ring come with a UKAS inspection certificate.
Feature
Setting ring: 1 (125.00 mm), number of measuring heads: 2, measuring head specifications: 3-point contact type

Ulasan Produk

Tidak ada ulasan