Kyosei Shoji Black globe type heatstroke index meter TOMO-HSM1-W

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sophisticated black globe-type heatstroke index meter that also measures solar radiation and radiant heat.
This is a black globe type heatstroke index meter compliant with JIS B 7922 Class 2. It incorporates a high-performance Swiss-made sensor that measures three elements: black globe temperature, temperature, and humidity, to calculate the Wet Bulb Globe Temperature (WBGT) index. The bright LCD panel, large screen, and large numbers make the WBGT value easy to read, and when the heatstroke warning level is reached, it alerts you with an alarm in one of four levels.
Material: Heat-resistant ABS, PC. Size: 80 x 25 x 125 mm, Black sphere: Φ40 mm. Set contents: Main unit x 1, Stand x 1, Strap with carabiner x 1, Instruction manual x 1
Perfect for staging and workshops for sports days, recitals, school events, and other activities.
*Batteries are sold separately.

Ulasan Produk

Tidak ada ulasan