SKC (environmental measurement) BioStage Impactor (Standard Single-Stage Bioaerosol Impactor)
#Grup produk P117549364
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The BioStage(R) Standard Single-stage Bioaerosol Impactor is a single-stage bioaerosol impactor compatible with 90 to 100 mm agar plates. A pump capable of handling a flow rate of 28.3 L/min is required for operation.
The SKC BioStage cultureable cascade impactor meets NIOSH requirements and ACGIH recommendations for indoor and outdoor fungal and bacterial sampling. The BioStage consists of an inlet cone, a precisely perforated 400-well impactor stage, and a base that holds standard-sized agar plates. Using a high-flow pump such as the QuickTake(R) 30, it aspirates airborne microorganisms through the pores (jet) and collects them on the agar surface. Tests have confirmed that the BioStage performs comparably to the industry standard Andersen N-6, and it features a SureLock positive seal mechanism that replaces conventional large spring clamps to ensure sample integrity.
The SKC BioStage cultureable cascade impactor meets NIOSH requirements and ACGIH recommendations for indoor and outdoor fungal and bacterial sampling. The BioStage consists of an inlet cone, a precisely perforated 400-well impactor stage, and a base that holds standard-sized agar plates. Using a high-flow pump such as the QuickTake(R) 30, it aspirates airborne microorganisms through the pores (jet) and collects them on the agar surface. Tests have confirmed that the BioStage performs comparably to the industry standard Andersen N-6, and it features a SureLock positive seal mechanism that replaces conventional large spring clamps to ensure sample integrity.
Feature
* 50% cut diameter (D50): 0.6 μm * Autoclave: Inlet cone and base plate compatible / O-ring not compatible * Jet classification stage: 400 pores, 0.25 mm pore size * Recommended media: Bacteria/TSA, BAP / Fungi/PDA, MEA, DG-18, CMA * Precision machined aluminum / O-ring: BUNA-N (Duro 50) * Compatible media diameter: 90-100 mm agar medium * Analytical method: Colony culture * Collection method: Media collectionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20BioStage%20Impactor%20(Standard%20Single-Stage%20Bioaerosol%20Impactor)/a4P117549364-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
