Kowa Optronics binoculars

Sebelum PPN:
Rp10.999.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The objective lens is equipped with an XD lens (eXtra low Dispersion) to eliminate chromatic aberration to the utmost limit. Achieves a wide field of view that is 30% or more wider than the previous model (ratio of BD32-8XD and BDII32-8XD).
"C3 coating" that maximizes the reflectance of the prism is used to achieve a brighter and clearer field of view. All lenses and prism surfaces are coated with a multi-layer coating, and the roof surface is coated with a phase coating to make it brighter. Achieves clear visibility "KR coating" is used to achieve high maintainability
The BDII42 series realizes an optical design that focuses from 1.8m, and the BDII32 series from 1.3m. It does not choose any usage scene or observation target.
By collecting the weight distribution in the center of the body, "it does not make you feel the weight in your hand" Excellent weight balance Lightweight & tough magnesium alloy + rubber The outer body is completely waterproof by filling with dry nitrogen gas

Ulasan Produk

Tidak ada ulasan