IRAY Autofocus online thermal imager AT31

Sebelum PPN:
Rp119.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Infrared resolution 384x255, 50Hz autofocus compatible, one compatible with a wide range of depth of field Equipped with the industry's smallest level electric autofocus lens. Increased flexibility and flexibility in installation and monitoring, adapting to more targets. The combination of a high-sensitivity VOx detector and the Matrix III image algorithm provides highly reliable infrared images. Sends output field temperature in real time over Gigabit Ethernet with a frame rate of 50Hz. The measurement range of -20 °C-+ 550 °C corresponds to various application fields. The accuracy of temperature difference measurement is high, and it is a powerful solution for investigating the cause and solving problems. Supports TCP, UDP, ICMP, DHCP, real-time temperature monitoring and anomaly alerts, compatibility with ONVIF, GB28181, GenlCam Easy onsite installation, easy sharing of analysis and alarms. Providing SDK also contributes to reducing development costs. Infrared temperature monitoring with high pixels Supports large screen temperature measurement applications and can be applied to large-scale oil plant monitoring, scientific research, product development, defect discovery, etc. [Typical application fields] Electric power inspection Petrochemical plant monitor Automation Manufacturing monitoring Fire alarm
Feature
Detector resolution: 384 x 288, pixel size: 17um, lens focal length: 7.8 / 13/15/19 / 25mm (1 point included with product), IFOV (depending on lens): 2.17 / 1.3 / 1.1 / 0.89 / 0.68mrad, Focus mode: Automatic / Manual, Temperature measurement function: Center point / Highest point / Lowest point / Point / Line / Area / Mouse, Color palette: 18 types, Temperature alarm: I / O output -Save logs / images, image recording: photo / video, SDK development kit: compatible (contact the manufacturer directly), POE power supply: compatible

Ulasan Produk

Tidak ada ulasan