Tohfuro Corporation Area type flow meter 2 to 20L/min FC-AQ30-1-B20 series

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small area type flowmeter using a spring mechanism, no restrictions on installation position
Feature
* Fluid: Water * Flow rate range: 2-20 L/min * Connection port size: Rc3/4 * Flow rate accuracy: ±5% of FS * Maximum operating pressure: 0.5 MPa (G) * Operating fluid temperature: MAX 100°C * Face-to-face dimension: 130 mm * Material: Fitting/SCS13, Tapered pipe/PSU, O-ring/FKM * *When the flow direction is not from bottom to top, please use with the piping completely filled with water.

Ulasan Produk

Tidak ada ulasan