Tohfuro Corporation Area flowmeter 5~50L/min Rc3/4

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small variable area flowmeter using a spring mechanism No restrictions on installation position
Feature
* Fluid: Water * Flow rate range: 5-50 L/min * Connection port size: Rc3/4 * Flow rate accuracy: ±5% of FS * Maximum operating pressure: 0.5 MPa (G) * Operating fluid temperature: MAX 100°C * Face-to-face dimension: 130 mm * Material: Fitting/SCS13, Tapered pipe/PSU, O-ring/FKM * *If the flow direction is not downward to upward, please use with the piping completely filled with water.

Ulasan Produk

Tidak ada ulasan