Tohfuro Corporation Area flowmeter 0.4~5L/min FC-AQ30-1-B5 series

Sebelum PPN:
Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small area type flowmeter using a spring mechanism, no restrictions on installation position
Feature
*Fluid: Water *Flow rate range: 0.4-5 L/min *Connection port size: Rc1/2 *Flow rate accuracy: ±5% of FS *Maximum operating pressure: 0.5 MPa (G) *Operating fluid temperature: MAX 100°C *Face-to-face dimension: 130 mm *Material: Fitting/SCS13, Tapered pipe/PSU, O-ring/FKM **If the flow direction is not downward to upward, please use with the piping completely filled with water.

Ulasan Produk

Tidak ada ulasan