Siglent Arbitrary waveform generator SDG1000X Plus series (2 channels, 25M/30M/60MHz, 1GS/s, 16bit, 8M)

Sebelum PPN:
Rp17.999.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(High-Performance Dual Channel)Supports up to 60MHz output and 20Vpp (±10V) amplitude. Generates high-fidelity signals with 1GSa/s sampling and 16-bit resolution. (Large Capacity Memory & Arbitrary Waveform Support)Equipped with 8Mpts of memory length, it can reproduce complex arbitrary waveforms. Supports sequence playback and ARB editing, allowing for flexible construction of detailed signal scenarios. (Diverse Functions and Pulse Output)Equipped with PRBS code output, up to 40Mbps, and double/multi-pulse functions. For high-speed serial channel testing and power device characteristic evaluation. (Operability and Expandability)Excellent visibility with a 4.3-inch display. Equipped with USB/LAN, it allows for remote control via WebServer to build a measurement environment.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
Supports double pulse output function, PRBS code type maximum output of 40Mbps, and serial waveform playback function.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait