Vixen AP latitude and latitude

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adding and rearranging module parts, it is possible to use part of the latitude and latitude table to create an equatorial mount or photo geyser. Enjoy evolving your equipment as your hobbies expand. Sealed ball bearings are used in the moving parts. Compared to exposed ball bearings, they are less likely to be contaminated with dirt and are extremely durable. Furthermore, even when a heavy lens barrel is placed on it, the movement is very smooth. Due to its highly rigid body and sealed ball bearings, it is possible to mount somewhat large lens barrels with a weight of up to approximately 8 kg. Realizes starry sky observation with a 200mm class lens barrel.
Feature
[Fine movement] Manual worm wheel all around fine movement (common to altitude and orientation), with fine movement knob, [Coarse movement] Free stop type, hardness adjustable, [Warm wheel] DIA58.4mm, number of teeth 144, [Warm shaft] ] DIA9.8mm, (Material) Brass, [Altitude / Direction axis] DIA59mm, (Material) Aluminum alloy, Free stop type rough motion compatible, [Weight] AZ counter weight (1.65kg)

Ulasan Produk

Tidak ada ulasan