bitstrong Alcohol checker semiconductor gas sensor spray type BS-ALC-DM177 series

Sebelum PPN:
Rp10.999.900 - Rp179.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product complies with the specifications set by the National Public Safety Commission.
You can check up to the most recent 150 measured values and measurement times.
You can output recorded data in CSV format by linking with a PC app.
If alcohol above a certain level is detected, an alarm and screen color change will notify you.
*The data obtained by this product is only one source of information for determining whether or not a person has been drinking alcohol, and is not intended to determine whether or not a person is allowed to drive.
Feature
*Sensor type: Semiconductor gas sensor *Data recording: Save the last 150 times *Reaction time: 3 to 10 seconds *Measurement range: 0.00 to 0.95 mg/L *Sensor life: 1000 times or 1 year *Operating temperature range: -5 °C~45°C*Resolution: 0.005mg/L*Storage temperature range: 20°C~50°C*Display: LCD display*Body weight: 65.5g*Body dimensions: 102x32x15mm*Power source: 200mAh lithium battery*Accessories : USB charging communication cable *Quantity: 100 pieces

Ulasan Produk

Tidak ada ulasan