SIGMAKOKI YAG laser focusing lens NY series

Sebelum PPN:
Rp21.999.900 - Rp25.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an air gap type achromatic focusing lens for YAG lasers, in which the lenses are not bonded together with adhesive. Because no adhesive is used, it can also be used to focus high-power laser beams.
Feature
Specification
[ [Common Specifications] Material: Crown glass - (air gap) - Flint glass, Frame material: Aluminum, Surface treatment: Black anodized, Design wavelength: 1064nm, 632.8nm, Coating: Anti-reflective coating for 1064nm and 632.8nm, Incident angle tolerance: ±1°, Laser power: 1J/cm2 (pulse width 10ns, repetition frequency 20Hz), [Individual Specifications] Lens outer diameter DIAD: DIA30mm, Focal length f: 50mm, Outer diameter DIADc: DIA36mm, Effective diameter DIADe: DIA25.5mm, Length L: 19mm, Fixing screw Ma: M34 P0.75, Mounting screw Mb: M28 P0.75, Screw length A: 3.5mm, NA: 0.25, WD: 41.4mm

Ulasan Produk

Tidak ada ulasan