Kenko (Kenko Tokina) Xenon lamp light source device Super Bright

Sebelum PPN:
Rp239.999.900
Spesifikasi
Color Temperature (K)6000°
Lamp500W xenon short arc lamp, (model name) UXL-500A
Lifetime of LampAverage 1200 hours
Mass (kg)(Light source) Approx. 10, (Power supply) Approx. 8, (Total mass) 18
OptionSolenoid shutter
Power Consumption (W)700
Power Input (V)AC100,50/60Hz
Suitable For(Light guide) Heat-resistant quartz light guide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High illuminance 500W xenon lamp.
Semi-separate type with separate power supply.
Uses a simple optical axis adjustment device.
Long life Lamp life average 1200 hours.
High color rendering lamp color temperature 6000 ° K.

Ulasan Produk

Tidak ada ulasan