SIGMAKOKI Wideband Air Gap Wave Plates WPQW Series

Sebelum PPN:
Rp38.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By combining two crystals with different wavelength characteristics of phase difference, we have realized a zero-order wave plate with small change in phase difference over a wide wavelength range. Because it is an air gap type, it can also be used with high-power lasers.
Feature
Specification
[Broadband Air Gap Waveplate Common Specifications] Material: Quartz MgF2, Frame Material: Aluminum, Surface Treatment: Black Anodized, Effective Area: 14 x 14 mm, Transmission Wavefront Accuracy: λ/4 (per substrate), Beam Deflection: <5'', Coating: Double-sided anti-reflective coating (4 sides), Transmittance: >98% average, Scratch-Dig: 20-10, [Individual Specifications] Type: λ/4, Applicable Wavelength λ: 400-700 nm, Design Regression (400 nm): 92.8 nm, Design Regression (500 nm): 130 nm, Design Regression (600 nm): 150.6 nm, Design Regression (700 nm): 164.9 nm, Laser Power*: 4 J/cm2* Laser pulse width 10 ns, Repetition frequency 20 Hz

Ulasan Produk

Tidak ada ulasan