SIGMAKOKI Vertical coarse adjustment unit/Horizontal coarse adjustment unit POS

Sebelum PPN:
Rp2.899.900 - Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This unit is screwed directly onto a vibration isolation table or optical laboratory table, and the vertical surface can be slid to perform coarse adjustment in the height direction.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[ Common Specifications] POSB: Main Material: Stainless Steel (No Surface Treatment), POSB: Coarse Adjustment Part Material: Aluminum, POSB: Surface Treatment: Black Anodized, BLZ: Main Material: Aluminum, BLZ: Surface Treatment: Black Anodized, [Individual Specifications] A: 355.6mm, B: 50mm, C: -, D: -, Weight: 3.4kg

Ulasan Produk

Tidak ada ulasan