Kenko (Kenko Tokina) UV light source equipment Super Cure

Sebelum PPN:
Rp279.999.900
Spesifikasi
Color Temperature (K)Ultraviolet / 5000mW / cm ² , 365 (Value at 10mm position from the tip of quartz light guide (FQ5S-1000F). Value at which the light output of the lamp decreases by 50% or less of the initial value.)
Height (mm)316
Lamp350W mercury xenon lamp (model name) L-3501L
Length (mm)310
Lifetime of LampAverage 1500 hours
Mass (kg)14
Power Consumption (W)560
Power Input (V)AC100/200,50/60Hz
Suitable For(Light Guide) Quartz Light Guide
Width (mm)320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an ultra-high power compact machine that makes full use of the characteristics of a high-strength, high-stability 350W ultra-high pressure mercury lamp.
The optical axis can be easily adjusted with the original lamp arc monitor.
In addition to the function to notify the lamp life has expired, abundant remote functions corresponding to full auto line are equipped as standard.

Ulasan Produk

Tidak ada ulasan