SIGMAKOKI Ultra-wideband and wideband dielectric multi-plate half mirror PMH series

Sebelum PPN:
Rp13.999.900 - Rp24.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This plate-type half mirror can be used in a wide wavelength range, including ultraviolet, visible, and infrared. It can be used for transmission and reflection branching of multi-wavelength lasers and white light sources.
Feature
Specification
[ Common Specifications] Material: BK7 Synthetic Quartz, Substrate Surface Accuracy: λ/10, Coating: Surface Dielectric Multilayer Film, Back Surface Anti-reflective Film, Incident Angle: 45°, Branching Ratio (Reflection:Transmission): 1:1, Scratch-Dig: 10-5, Effective Diameter: 90% of Outer Diameter, [Individual Specifications] Applicable Wavelength: 300-1000nm, Outer Diameter DIAD: DIA30mm, Thickness t: 3mm, Material: Synthetic Quartz, Parallelism: <5'', Transmittance (Average Value of P-polarization and S-polarization): Average 50±10%, Laser Power*: 0.5J/cm2*Laser pulse width 10ns, Repetition frequency 20Hz

Ulasan Produk

Tidak ada ulasan