Maki Shinko Two-stage worm gear reducer (helical/worm) (solid shaft) F series BF155 model

Sebelum PPN:
Rp71.999.900 - Rp86.999.900
Spesifikasi
AxisLower worm type axis arrangement horizontal
LubricationGear oil equivalent to ISO VG320 is enclosed with JXTG Energy Bonnoc M320 or Shell Omara S2G320.
MotorWithout motor
PaintingAtomic tone green (alkyd resin)
Shaft End KeyJIS B1301-1996 (Parallel key)
Shape of Shank(Input) Solid axis, (Output) Solid axis
Spiral AngleRight twist
Transmission TypeWorm reducer
TypeDecelerator
Type of SignLeg mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because the worm screw is always immersed in lubricating oil, providing excellent lubrication conditions, it is particularly suitable for low-speed and high-load operation. The output shaft is positioned high, making it easy to connect equipment such as pulleys and sprockets with large radii to the output shaft.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan