Kenko (Kenko Tokina) Two-color reflective LED ring lighting

Sebelum PPN:
Rp18.999.900
Spesifikasi
Height (mm)5
Illuminated ShapeRing type
Light ColorRed-green
Light Sourcevisible light
Maximum Usage Condition80 (red), 80 (green)
Power Consumption (W)0.48 (red), 0.96 (green)
Rated Voltage (V)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a slim LED light that can illuminate from a very close distance by using a special mirror to reflect the LED light. (2 colors)
*A separate dedicated power supply is required to operate the LED lighting. (For 12V): TAL-1220 (For 24V): TAL-2410

Ulasan Produk

Tidak ada ulasan