SIGMAKOKI Tilting Mirror Adapter for Kinematic Mirror Holder MHG Series

Sebelum PPN:
Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used to bounce the beam vertically up (or down) using a kinematic mirror holder (MHG) mounted on an optical bench or similar.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[ Common Specifications] Main Material: Aluminum, Surface Treatment: Black Anodized, [Individual Specifications] Compatible Holder: MHG-MP25.4/-HS25.4, Compatible Element Size DIAA: DIA25.4mm, Compatible Element Thickness: 3-5mm, Weight: 0.07kg

Ulasan Produk

Tidak ada ulasan