ITEC system Surface lighting (backlight/transmitted light) TMN series

Sebelum PPN:
Rp11.999.900 - Rp42.999.900
Spesifikasi
Height (mm)22
Illuminated ShapeBacklit type
Irradiation MethodBacklight
Light SourceLED
Type of IlluminationArea lighting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a lighting recognition/adjuster (hereinafter abbreviated as ECI), and can use both PWM power supply and constant current power supply (DC24V drive)
Uniform light-emitting surface lighting is a combination of high-intensity and low-cost illumination.High-brightness diffused light can be emitted uniformly from a flat light-emitting surface.It is ideal for backlights for transmission.The unique heat dissipation structure stabilizes high-brightness light. Applications: Suitable for a wide range of applications such as bubble inspection on semi-transparent objects and pinhole inspection on sheets, size and shape inspection, etc. Illumination method: Suitable for a wide range of applications such as transmission lighting, reflective lighting, etc.
Feature
Specification
* Illumination surface size (mm): 100 x 120

Ulasan Produk

Tidak ada ulasan