Okura yusoki Steel wheel only (without shaft)

Sebelum PPN:
Rp159.900
Spesifikasi
Compatible ShaftM6 bolt
ROHS Directive (Corresponding to 10 Substances)Correspondence
Strength (kg)(Wheel) 15
Thickness T (mm)(Rubber lining) 2.5
Wheel Diameter (DIAmm)55
Wheel Width (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wheel only for OKR50G type roller conveyor carrier. Bolts and nuts not included. [RoHS compliant]
This conveyor uses RoHS-compliant materials that eliminate specific hazardous substances, making it an environmentally friendly product.
Steel Φ50 wheels with rubber lining, compatible with OKR50G rubber-wrapped roller carriers.
*We do not accept delivery to private residences.

Ulasan Produk

Tidak ada ulasan