Okura yusoki Steel tapered roller unit R500 CTR type (shaft not included)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Inner Diameter of Roller (mm)42.7xt1.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Roller Durability (kg)110
Roller Outer Diameter (Φmm)60
Roller Width (W) (mm)305
Shaft Diameter (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CTR Conveyor Roller Only, Curve-Specific Tapered Roller (Shaftless) [RoHS Compliant]
This conveyor uses RoHS-compliant materials that eliminate specific hazardous substances, making it an environmentally friendly product.
Steel tapered roller with an inner diameter of Φ42.7 (R500) that can be incorporated into CTR conveyors.
*We do not accept delivery to private residences.

Ulasan Produk

Tidak ada ulasan