RS PRO Steel Clevis, M5 x 0.8, 26mm x 10mm

Sebelum PPN:
Rp199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Steel M5 x 0.8 Clevis, 26mm x 10mmThe RS Pro range of high-quality clevis fasteners is ideal for applications where a compact yet sturdy component is required.
It is U-shaped and has two holes for inserting pins.
This allows for a flexible connection to be created when joining materials as the parts rotate around the axis of the pin.
Each clevis pin has an M5 x 0.8 screw and spring clip that secures the pin to the body of the clevis joint.
The result is a stronger hold than the connection achieved using a standard retaining pin.
The zinc plating suitable for coating the pins makes them resistant to corrosion.
For this reason, they are commonly used in environments such as the food, medical and petrochemical industries where harsh use and wear are common.
Features and Benefits. Steel clevis fastener. Spring clip. M5 x 0.8 rod connection thread. Ball diameter 5mm. Overall length: 26mm. Overall width: 10mm. Zinc finish for corrosion resistance. RS PRORS PRO is our own brand and offers a wide range of high quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Rod connection thread = M5 x 0.8
Ball diameter = 5mm
Overall length = 26mm
Overall width = 10mm
Material = Steel

Ulasan Produk

Tidak ada ulasan