RS PRO Steel Clevis M12 x 1.75, 86mm x 24mm

Sebelum PPN:
Rp659.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Steel M12 x 1.75 Clevis, 86mm x 24mm The robust nature of this RS PRO range of clevis fasteners makes them ideal for applications where heavy loads need to be lifted and supported.
For this reason, they are commonly used in industries such as aviation and agriculture.
Each fastener is U-shaped with a long fork.
Longer forks mean the clip has a wider operating angle.
For this reason, it is often used in agricultural equipment and yacht rigging.
When installed into the body of a clevis joint, it creates a more secure connection than that formed with a regular retaining pin.
Zinc plating forms the outer covering of the fastener, making it resistant to corrosion.
It is also practical for applications in environments such as the food, medical and petrochemical industries where robustness is required to withstand long-term wear and tear.
Features and Benefits. Long clevis fastener. Spring clip. M12 x 1.75 rod connection thread. Ball diameter is 12mm. Overall length: 86mm. Overall width: 24mm. Zinc finish for corrosion resistance.RS PRORS PRO is our own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Rod connection thread = M12 x 1.75
Ball diameter = 12mm
Overall length = 86mm
Overall width = 24mm
Material = Steel Finish = Zinc

Ulasan Produk

Tidak ada ulasan