Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Stainless Steel M8 x 1.25 Clevis, 42mm x 16mmThis small, heavy-duty clevis fastener belongs to the proven RS PRO product range.
U-shaped fasteners have bolts that allow you to hook items onto them.
These fasteners combine a strong, flexible connection in a space-saving, durable design.
It's compact, measuring just 42mm x 16mm.
The M8 x 1.25 bolts are threaded for a secure fit that is less likely to come loose.
Additionally, these clevis fasteners are made from high-quality grade 303 stainless steel and are zinc plated.
This makes it extremely sturdy and corrosion-resistant.
This fastener has been rigorously tested and inspected to comply with international standards and is protected against electrostatic discharges above 100V per the Human Body Model.
Its rugged construction makes it ideal for harsh environments such as those found in petrochemical facilities.
Features and Benefits. Clevis fasteners are made from grade 303 stainless steel. M8 x 1.25 rod connection thread. Ball diameter: 8mm. Overall length: 42mm. Overall width: 16mm. Zinc finish for improved corrosion resistance. Complies with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards. RS PRORS PRO is our own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
U-shaped fasteners have bolts that allow you to hook items onto them.
These fasteners combine a strong, flexible connection in a space-saving, durable design.
It's compact, measuring just 42mm x 16mm.
The M8 x 1.25 bolts are threaded for a secure fit that is less likely to come loose.
Additionally, these clevis fasteners are made from high-quality grade 303 stainless steel and are zinc plated.
This makes it extremely sturdy and corrosion-resistant.
This fastener has been rigorously tested and inspected to comply with international standards and is protected against electrostatic discharges above 100V per the Human Body Model.
Its rugged construction makes it ideal for harsh environments such as those found in petrochemical facilities.
Features and Benefits. Clevis fasteners are made from grade 303 stainless steel. M8 x 1.25 rod connection thread. Ball diameter: 8mm. Overall length: 42mm. Overall width: 16mm. Zinc finish for improved corrosion resistance. Complies with ANSI/ESD S20.20:2014 and BS EN61340-5-1:2007 electrostatic control standards. RS PRORS PRO is our own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
SpecificationRod connection thread = M8 x 1.25
Overall length = 42mm
Overall width = 16mm
Material = Stainless Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
