KSK (Nakai Bearing Factory) Stainless steel bearing open

Sebelum PPN:
Rp129.900 - Rp499.900
Spesifikasi
JIS Grade0 (Zero)
Load DirectionRadial
Material (Main Unit)SUS440C
Number of track trainsSingle row
Outer Ring TypeFlat
ROHS Directive (Corresponding to 10 Substances)Correspondence
Race ring ShapeDeep groove ball bearings
Rolling Element MaterialSUS440C
Shield ShapeOpen type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is stable against rust and can be used stably up to high temperatures (the operating temperature range is about 50 ° C higher than general bearing materials).
We guarantee JISO class or higher accuracy for dimensional accuracy and rotation accuracy, which have high resistance to chemicals.
All KSK stainless steel bearings are hardened in a vacuum heat treatment furnace, sub-zero treated, and tempered in order to reduce aging and improve wear resistance of products manufactured with high precision.
General bearings When steel bearings are prone to rust When chemicals are used in the surroundings Food-related Environment exposed to high temperatures

Ulasan Produk

Tidak ada ulasan