NMB (Minebea) Spherical Teflon type Lace thick

Sebelum PPN:
Rp379.900 - Rp1.599.900
Spesifikasi
Ball MaterialSUS440C
Lace MaterialSUS410
Material (lining)TFE (tetrafluoroethylene)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Teflon liner is adhered to the inner diameter surface of the race, and it slides on the spherical surface of the ball and the Teflon liner surface.
Since the Teflon liner is self-lubricating, no lubricant such as grease is required.
Therefore, it is effective for use in places where oil is disliked or where lubrication is difficult or impossible.
It is also effective in reducing maintenance costs because it does not require a lubrication mechanism.
The Teflon type spherical is suitable for use under low speed rocking.
It also exhibits relatively good performance even under vibration load. Therefore, if the metal type has too much friction, is prone to seizure or fatigue damage, or if fretting of the sliding surface becomes a problem, it is an effective measure to replace it with the Teflon type.

Ulasan Produk

Tidak ada ulasan