Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Inner diameter = 30mm
Outer diameter = 62mm
Material = Stainless steel Static load rating = 1020kgf
RS PRO Spherical This spherical bearing insert from RS Pro is used in applications where the axis of rotation needs to be changed.
It can be mounted in the bearing housing or in situ (e.g. on the shaft) and locked using a set screw.
The bearings are made from stainless steel, which is rust-resistant and wear-resistant.
The outer diameter is 62 mm and the inner diameter is 30 mm.
The dynamic load rating is 1,520 kgf (kilogram-force) and the static load rating is 1,020 kgf.
As part of the tried and tested RS PRO range, this component undergoes rigorous quality controls to ensure a safe and reliable product.
Complies with static control standards ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007.
This type of spherical bearing is typically used in drive shafts, robots, and various heavy machinery.
Features and Benefits. Spherical bearing. Stainless steel construction. Dynamic load rating: 1,520 kgf. Static load rating: 1,020 kgf. Weight: 320 g. Inner diameter 30 mm. Outer diameter: 62 mm. Complies with static control standards ANSI/ESD S20.20:2014 and BS EN 61340 Part 5-1: 2007RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Outer diameter = 62mm
Material = Stainless steel Static load rating = 1020kgf
RS PRO Spherical This spherical bearing insert from RS Pro is used in applications where the axis of rotation needs to be changed.
It can be mounted in the bearing housing or in situ (e.g. on the shaft) and locked using a set screw.
The bearings are made from stainless steel, which is rust-resistant and wear-resistant.
The outer diameter is 62 mm and the inner diameter is 30 mm.
The dynamic load rating is 1,520 kgf (kilogram-force) and the static load rating is 1,020 kgf.
As part of the tried and tested RS PRO range, this component undergoes rigorous quality controls to ensure a safe and reliable product.
Complies with static control standards ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007.
This type of spherical bearing is typically used in drive shafts, robots, and various heavy machinery.
Features and Benefits. Spherical bearing. Stainless steel construction. Dynamic load rating: 1,520 kgf. Static load rating: 1,020 kgf. Weight: 320 g. Inner diameter 30 mm. Outer diameter: 62 mm. Complies with static control standards ANSI/ESD S20.20:2014 and BS EN 61340 Part 5-1: 2007RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
