RS PRO Spherical Bearing 25mm 52mm

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Inner diameter = 25mm
Outer diameter = 52mm
Material = Stainless steel Static load rating = 710kgf

RS PRO Spherical This spherical bearing from RS Pro can be mounted in a bearing housing or in situ (e.g. on a shaft).
It can be locked using a setscrew.
Made of stainless steel, it is durable and rust-resistant.
The outer diameter is 52 mm and the inner diameter is 25 mm.
The static load rating is 710 kgf (kilogram-force) and the dynamic load rating is 1,100 kgf.
It weighs 200 gms.
The rod ends are part of the rigorously tested RS PRO range of high-quality products.
It also complies with ANSI/ESD S20.20: 2014 and BS EN61340-5-1: 2007 standards for safe electrostatic discharge.
These spherical bearings are commonly used in drive shafts, heavy machinery, robotics and many other applications where the axis of rotation needs to change.
Features and Benefits. Spherical bearing. Stainless steel. Set screw for locking the bearing. Dynamic load rating: 1100 kgf. Static load rating: 710 kgf. Weight: 200 gms. Inner diameter: 25 mm. Outer diameter: 52 mm. Complies with static control standards ANSI/ESD S20.20:2014 and BS EN 61340 Part 5-1: 2007RS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great-value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan