SIGMAKOKI Spherical achromatic lens (Φ10 to Φ25) DLB-50 series

Sebelum PPN:
Rp3.699.900 - Rp5.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By bonding two lenses with different wavelength dispersion of refractive indexes together to make one lens, chromatic aberration and spherical aberration can be reduced compared to a single spherical lens. It can be used as an objective lens for telescopes and a collimating lens for laser experiments.
Feature
Specification
[Common Specifications for Spherical Achromatic Lenses (DIA10-DIA25)] Design Wavelength: Blue: 486.1nm, Green: 546.1nm, Red: 656.3nm, Coating: Anti-reflective coating, Material: BK7, SF2, Adhesive: UV-curing adhesive, Laser Power: 0.3J/cm2 (Pulse width 10ns, Repetition frequency 20Hz), Scratch-Dig: 40-20, Effective Diameter: 90% of outer diameter, [Individual Specifications] Outer Diameter DIAD: DIA50.8mm, Edge Thickness te: 11.2mm, Center Thickness tc: 17.7mm, Back Focus fb: 111mm, Eccentricity: <1'

Ulasan Produk

Tidak ada ulasan