SIGMAKOKI Screw ring spanner NRS series

Sebelum PPN:
Rp1.199.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a wrench specially designed for screw rings that can be used with various sizes of screw rings. It can securely fix elements to the holder without damaging the optical element or screw ring.
Feature
Specification
[ Common Specifications] Main material (shank): Stainless steel, Surface treatment (shank): None, Main material (jaw): Iron, Surface treatment (jaw): Chrome plating, [Individual Specifications] Usable size: For DIA10 to DIA150 mm, A: 150 mm, B: 170 mm

Ulasan Produk

Tidak ada ulasan