JRC Rubber spiral return roller for outdoor belt conveyors [SRNR]

Sebelum PPN:
Rp7.099.900 - Rp9.599.900
Spesifikasi
Dimension B (mm)14
Dimension BB (mm)6204ZZ
Dimension G (mm)3
Dimension P (mm)20
Dimension W (mm)100
Dimensions a (mm)8
Dimensions d (mm)20
Dimensions h (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This roller rotates on the return side of a belt conveyor to scrape off any material adhering to the belt surface. Because it is made of rubber molded into a spiral shape, it is less likely for material to adhere to it, making it suitable for preventing adhesion of highly sticky, abrasive, and corrosive materials.
Return roller for outdoor belt conveyor

Ulasan Produk

Tidak ada ulasan