NMB (Minebea) Rod end male thread Teflon type 2 piece left hand thread

Sebelum PPN:
Rp289.900 - Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeLeft-hand thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It consists of a body and a ball, and the ball is attached to the body by plastic processing.
For this reason, the body material is made of a material with good cold workability, such as 303 stainless steel, and generally its load capacity is inferior to that of 3-piece and 4-piece rod ends.
Therefore, it is not suitable for applications that require relatively high load capacity, but because its structure is simple and it can be manufactured at low cost, it is effective for use in places where there is design margin in general industrial machinery.
In addition, it can be used without lubrication, and since it uses 303 stainless steel for the body and 440C stainless steel for the ball, it has excellent corrosion resistance and can be used for a wide range of general purposes.

Ulasan Produk

Tidak ada ulasan