SIGMAKOKI Resettable plate REP series

Sebelum PPN:
Rp959.900 - Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It consists of two plates, an upper and lower, and is used by fixing holders and equipment to the upper plate, and fixing the lower plate to a surface plate, etc. By simply aligning the three steel balls embedded in the lower plate with the holes in the upper plate, it is possible to reproduce the position with high precision.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
[Resettable Plate Common Specifications] Main Material: Magnetic Type/Top Plate Only: Aluminum, Fixed Type: Iron, Surface Treatment: Magnetic Type/Top Plate Only: Black Anodized, Fixed Type: Matte Black, [Individual Specifications] Type: Top Plate Only, Weight: 0.78kg

Ulasan Produk

Tidak ada ulasan