YOSHINO RUBBER INDUSTRIAL Replacement belt for portable conveyor

Sebelum PPN:
Rp12.999.900 - Rp36.999.900
Spesifikasi
MaterialWear resistance
Number of Plies1
Rubber Thickness (mm)Top cover: 1.5, Bottom cover: 1.5
TypeEndless product

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a commonly used 100K type conveyor belt. It's pre-processed for endless use and is suitable as a replacement belt for portable conveyors. Please check the belt width and conveyor length before selecting.
Replacement belts for various types of belt conveyors (for transporting bulk materials such as soil, gravel, and sand, civil engineering works, and factory equipment).
If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided. *Depending on the delivery location, the delivery date may be delayed and additional shipping charges may apply. *There is no difference in size or performance between 1-ply and 2-ply. Therefore, even if you order this model, we may provide a 2-ply product. *Since delivery will be made by a large truck of 4 tons or more, depending on the delivery location, we may ask the customer to pick up the goods from the truck. *We cannot deliver to locations without parking space. *The driver will not assist with unloading.
Feature
Specification
Belt strength: 100N/mm, Core canvas type: EP

Ulasan Produk

Tidak ada ulasan