SIGMAKOKI Reflective step-type ND filter

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number61-6881-58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By using ND filters with evenly spaced optical densities, the amount of transmitted light can be changed stepwise. It can be used for calibrating densitometers and colorimeters. 11 evenly spaced optical densities are arranged on one piece of glass, so you can find the rough optical density value of an unknown optical density sample by visual comparison. Since it is chrome coated, it can also be used to adjust the amount of light of a laser beam. Since it is chrome coated, the optical density does not change even if the wavelength changes in the visible light range. *The range with uniform transmittance is 4.6 x 25 mm. *Please use with beams of Φ3 mm or less. *The transmittance changes logarithmically with respect to the amount of movement. *It is not a proportional relationship. *It cannot be used with high-energy pulse lasers.
Feature
Specification
[Common Specifications for Reflective Step-Variable ND Filters] Material: Blue glass, Substrate Surface Precision: Mirror finish (unpolished), Coating: Cr (chromium), Applicable Wavelength: 400-700nm, Transmittance: 10-91.2% (11 steps), Scratch-Dig: 80-50, [Individual Specifications] Product Name: Reflective Step-Variable ND Filter

Ulasan Produk

Tidak ada ulasan