Kenko (Kenko Tokina) Reflective LED ring lighting

Sebelum PPN:
Rp17.999.900 - Rp18.999.900
Spesifikasi
Height (mm)5
Illuminated ShapeRing type
Light ColorRed
Light Sourcevisible light
Number of LED (pieces)20
Width (mm)34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a slim LED light that can illuminate from a very close distance by reflecting the LED light off a special mirror.
*A separate dedicated power supply is required to operate the LED lighting. (For 12V): TAL-1220 (For 24V): TAL-2410

Ulasan Produk

Tidak ada ulasan