NMB (Minebea) RBT rod end (2-piece type) female thread
#Grup produk P117532586
Spesifikasi
| Angle α (°) | 11 |
|---|---|
| Dimension B (mm) | 3(H7) |
| Dimension C (mm) | 3.0(±0.5) |
| Dimension D (mm) | 12(±0.5) |
| Dimension F (mm) | 21(±0.5) |
| Dimension H (mm) | 4.50(±0.3) |
| Dimension L (mm) | 10(±0.7) |
| Dimension N (mm) | 6.5(±0.5) |
| Dimension O (mm) | 6.8 |
| Dimension P (mm) | 8.0(±0.5) |
| Dimension S (mm) | 7(±0.5) |
| Dimension W (mm) | 6(0/-0.13) |
| Dimensions SDIADB (mm) | 9.04 |
| Dimensions TH (mm) | M3 x 0.5 (JIS class 2) |
| Mass (g) | 10 |
| Radial Static Load Rating (kN) | 0.41 |
| Screw Direction | Right-handed screw |
| Static Breaking Load (kN) | 1.66 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It consists of a body and a ball, and the body is plastically processed to incorporate the ball.
The body material uses a material with good cold workability such as 303 stainless steel, and the load performance is generally inferior to the 3-piece rod end and 4-piece rod end.
Since it has a simple structure and can be manufactured at low cost, it is effective for use in places where there is a margin in the design of general industrial machines.
It can be used without lubrication, and because it uses stainless steel with 303 for the body and 440C for the ball, it has excellent corrosion resistance and can be widely used for general purposes.
The body material uses a material with good cold workability such as 303 stainless steel, and the load performance is generally inferior to the 3-piece rod end and 4-piece rod end.
Since it has a simple structure and can be manufactured at low cost, it is effective for use in places where there is a margin in the design of general industrial machines.
It can be used without lubrication, and because it uses stainless steel with 303 for the body and 440C for the ball, it has excellent corrosion resistance and can be widely used for general purposes.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20RBT%20rod%20end%20(2-piece%20type)%20female%20thread/gaP117532586-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
