SIGMAKOKI Quartz Wave Plate WPQ Series

Sebelum PPN:
Rp17.999.900 - Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a zero-order wave plate made by bonding two quartz plates together. It can be used for polarization experiments using various lasers.
Feature
Specification
[Common Specifications for Quartz Waveplates] Material: Quartz, Frame Material: Aluminum, Surface Treatment: Black Anodized, Effective Range: 17 x 17 mm, Substrate Surface Accuracy: λ/10, Beam Deflection: <5'', Coating: Double-sided anti-reflective coating (2 sides), Retardation Error: <λ/50 (λ<400nm), λ/100 to λ/200 (400nm<λ<700nm), λ/200 to λ/500 (700nm<λ), Transmittance: >98.5%, Laser Damage (Reference Value): 1 J/cm2 (Pulse Width 10 ns, Repetition Frequency 20 Hz), Scratch-Dig: 20-10, [Individual Specifications] Type: λ/4, Applicable Wavelength: 488 nm, Design Retardation: 122 nm

Ulasan Produk

Tidak ada ulasan