SIGMAKOKI Quartz Crystal Depolarizer DEQ Series

Sebelum PPN:
Rp6.499.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In cases where the polarization characteristics of a laser beam affect the measurement results, such as in the diffraction grating of a spectrometer, a depolarizing plate is used to disturb the polarization state of the laser beam incident on the diffraction grating.
Feature
Specification
[Common Specifications for Crystal Polarization De-polarization Plate] Material: Crystal, Synthetic Quartz; Frame Material: Aluminum; Surface Treatment: Black Anodized; Scratch-Dig: 40-20; [Individual Specifications] Applicable Wavelength: 180-3500nm; Material: Crystal; Element Thickness: 5mm; Laser Power*: 1J/cm2* (Laser pulse width 10ns, Repetition Frequency 20Hz)

Ulasan Produk

Tidak ada ulasan