SIGMAKOKI Prism Adapter for Kinematic Mirror Holder MHG Series

Sebelum PPN:
Rp3.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This adapter allows the easy operation of a kinematic mirror holder to be directly applied to the cube elements and prisms of a beam splitter.
Feature
Specification
[Prism Adapter Common Specifications] Main Material: Aluminum, Surface Treatment: Black Anodized, [Individual Specifications] Compatible Holders: MHG-MP25, MHG-HS25, Compatible Element Size: 10. 12.7mm, Weight: 0.06kg

Ulasan Produk

Tidak ada ulasan