NMB (Minebea) PR Rod end (4-piece type) Female thread

Sebelum PPN:
Rp409.900 - Rp799.900
Spesifikasi
Angle α (°)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As it is also called the insert type, it has a structure in which two inserts are press-fitted from both sides of the end face of the head of the body.
Assemblies can be manufactured easily at low cost without the need for sphericals like 3-piece rod ends.
Since S48C equivalent is used for the body material, the tensile strength is relatively high at 568N / mm2, and the insert is made of copper alloy and is hard to seize, so it is widely used in general industrial machinery including construction machinery. I will.

Ulasan Produk

Tidak ada ulasan