SIGMAKOKI Polarizer Holder (without adapter) GTPC series

Sebelum PPN:
Rp2.799.900 - Rp8.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a combination of an adapter that can hold polarizing prisms of various sizes, such as Glan-Thompson prisms, and a rotating holder that can rotate 360 degrees around the optical axis.
Feature
Specification
[Polarizer Holder (without adapter) Common Specifications] Main material: Aluminum, Surface treatment: Black anodized, [Individual Specifications] Type: Precision type, Applicable adapter diameter: DIA54mm, Scale/Vernier minimum reading: 5', Fine adjustment range: ±3°, Micro display conversion: Approx. 0.012°/DIV, Total weight: 0.46kg

Ulasan Produk

Tidak ada ulasan