ATEC Planeveyor PV-FH series waste discharge steel (flange type upward only)

Sebelum PPN:
Rp1.799.900 - Rp2.699.900
Spesifikasi
CoverA2017
Material(Ball) SUJ2, (Ball holder) SCM415
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeFlange type (for upward)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Taking advantage of Atec's original special spherical surface (PAT.P), holes are drilled in the small ball receiving part (when used upward) or the ball cover part (when used downward) to remove dust and water that have entered the inside. Discharge.
We have succeeded in drastically solving the problem of clogging by adopting a method of discharging dust, which is different from the conventional countermeasure products against dust intrusion.
Black-skinned iron plate transfer, mold transfer (sand mold), stone processing site (sand blast), powder molding machine (die movement), work transfer in washing machine, work transfer in cutting, ceramic powder molding machine (glass) Fiber molding)
Feature
Specification
Upward only

Ulasan Produk

Tidak ada ulasan