ATEC Planeveyor PV series Heavy duty stainless steel (press-molded product upward only)

Sebelum PPN:
Rp989.900
Spesifikasi
CoverSUS304
Load Capacity784N(80kgf)
Material(Ball) SUS440C, (Ball holder) SUS440C
ROHS Directive (Corresponding to 10 Substances)Correspondence
Trusco Part No.856-0274
Weight (g)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a mass-produced press product with high versatility and low cost.
Press-molded type plain bear.
This is the lowest cost series of plain bears for transporting heavy objects. No special spherical surface (PAT.P) is used, and it is an upward-only product.
* It is not a special spherical surface.
Feature
Specification
Upward only

Ulasan Produk

Tidak ada ulasan